Monterrey Dual Handle Gooseneck Faucet, 2 Holes, 4 in Mount, 1.5 gpm, Polished Chrome

  • Mfr # 7500170.002

  • Zoro # G3278746


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7500170.002
Zoro #
G3278746
UPC #
012611086526
Country of Origin
Canada

Dimensions

Overall Height
12 3/4 in
Height
10-3/4 in
Spout Length
5 in
Spout Height
6 3/4 in
Overall Width
11 3/4 in
Spout Height - Maximum
6 3/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
6 3/4 in
For Surface Thickness - Maximum
1 1/4 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Includes
Field-Convertible Swivel/Rigid Spout
Battery Charger CEC Compliant
Non CEC Compliant
Replacement Cartridge
2CYV2
Connection
1/2 in NPSM
ADA Compliance
ADA Compliant
Faucet Spout
Rigid/Swivel
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Green Certification or Other Recognition
WaterSense Certified
Series
Monterrey
Valve Type
Ceramic Disc
Temp. Control
Yes
Drain Type
None
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Spout Reach
5 in
Water Inlet Connection Type
Male NPSM
Application
Commercial
Outlet Type
Pressure-compensating Aerator
Inlet Connection Gender
Male
Pressure - Maximum
100 psi
Vandal Resistance
Vandal-Resistant Handle
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Rate - Maximum
1.5 gpm
Legend Style
Color
Number of Mounting Holes
2
For Location
Bathroom
Flow Type
Aerated
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Type
NPSM
Spout Shape
Gooseneck
Operation Method
Manual
Ligature Resistance
Yes
Compatible Cartridge Manufacturer Part Number
951764-0070A
CEC Compliance
Not CEC Compliant
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Product Overview


•Field-convertible rigid/swivel gooseneck spout with 5" (127 mm) reach
•Washerless ceramic disc valves assure drip-free performance
•1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
•Vandal-resistant wrist handles with red and blue indicators
•1.5 gpm/5.7 Lpf pressure-compensating aerator

Restrictions

This item has been restricted from sale in the following states: CA, CO, MA, NY, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.