Barrel Bolt, 304 SS, 1-1/16 In. W

  • Mfr # BS-150

  • Zoro # G3279071


product price:  $29.79
/ea

Key Features

Material
304 Stainless Steel
Finish
Satin/Nickel
Hardware
Included
Width
1 1/16 in
Length
5 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS-150
Zoro #
G3279071
UPC #
769785908610
Country of Origin
Japan

Dimensions

Width
1 1/16 in
Length
5 29/32 in
Height
21/32 in
Throw Size
15/16 in
Bolt Head Dia.
9/32 in
Overall Length
5/8 in
Overall Height
1 7/16 in
Bolt Head Diameter
5/16 in
Overall Width
7 5/16 in

Details

Material
304 Stainless Steel
Finish
Satin/Nickel
Hardware
Included
Item
Door Bolt
For Use With
Metal or Wood Doors
Includes
Fasteners, Strike Plate
Product Type
Barrel Bolt
Strike Type
Mortise, Surface
Includes Hardware
Hardware Included

Description

Door Bolt, Satin/Nickel Finish, Material 304 Stainless Steel, Length 5 29/32 in, Width 1 1/16 in, Height 21/32 in, Bolt Head Dia. 9/32 in, Throw Size 15/16 in, Chain Length Not Applicable, Hardware Included, For Use With Metal or Wood Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.