Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers

  • Mfr # 0F0010-4

  • Zoro # G3279144


product price:  $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Chrome Plated
Shank Wire Size
5/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0F0010-4
Zoro #
G3279144
UPC #
71497148407
Country of Origin
China

Dimensions

Roller Length
4"
Shank Wire Size
5/16"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Chrome Plated

Description

Sturdy 5 wire cage and plastic endcaps. Chrome plated 5/16” shank. Plastic threaded grip for extension pole use. Packed in a self-sell display carton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.