roller frame
Mfr # R014-4
Zoro # G423516772
product price:Â $5.39
/ea
Sold in multiples of 12 for $64.68
Key Features
Shank Material
Chrome Plated
Shank Wire Size
5/16 in
Roller Frame Type
Standard
Handle Type
Ergonomic, Soft Grip
Paint Type
All Paints
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R014-4
Zoro #
G423516772
UPC #
071497196330
Country of Origin
China
Dimensions
Shank Wire Size
5/16 in
Details
Item
Roller Frame
Shank Material
Chrome Plated
Roller Frame Type
Standard
Handle Type
Ergonomic, Soft Grip
Paint Type
All Paints
Plating
Chrome
Paint Roller Type
Paint Roller Frame
Surface Type
Smooth
Roller Frame Style
5 Wire Cage
Description
Roller Frame, Roller Frame Style 5 Wire Cage, Paint Roller Type Paint Roller Frame, Handle Type Ergonomic, Soft Grip, Paint Type All Paints, Plating Chrome, Roller Frame Type Standard, Shank Material Chrome Plated, Shank Wire Size 5/16 in, Surface Type Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.