GWGN, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green

  • Mfr # GWGN48100

  • Zoro # G3279844


product price:  $26.39
/pk 100, $0.26/ea

Key Features

Material
Nitrile
Palm Thickness
8 mil
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWGN48100
Zoro #
G3279844
UPC #
697383968913
Country of Origin
Thailand

Dimensions

Palm Thickness
8 mil
Size
XL

Details

Material
Nitrile
Item
Disposable Gloves
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
GWGN
Sterile/Non-Sterile
Non-Sterile
Texture
Raised Diamond

Description

AMMEX Gloveworks HD Green Nitrile Powder Free Industrial Gloves stay strong until the job is finished. The grip is unbeatable, thanks to its raised diamond texture-our most aggressive, with 60 percent more surface area. AMMEX Gloveworks HD Green Nitrile Powder Free Industrial Gloves boast an 8- to 9-mil thickness: durable, resistant to punctures, tears, and rips, with excellent barrier protection against grease, pesticides, gasoline, and a long list of specialty chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.