Qwik Stik, Sugar Free Drink Mix Powder, 20 oz Yield per .11 oz Pack, Orange, 50PK

  • Mfr # 159060100

  • Zoro # G3280313


original price:  $18.89 , new price: $18.79
new price:  $18.79
/pk 50, $0.38/ea

Key Features

Drink Content Type
Sugar-Free
Thirst Quencher Package Size
0.11 oz
Yield Per Unit
20 fl oz
Color
Orange
Yield per Unit
20 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
159060100
Zoro #
G3280313
UPC #
075880412014
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
0.11 oz
Container Size
20 oz

Details

Item
Qwik Stik(TM) Sugar Free Drink Mix Powder
Drink Content Type
Sugar-Free
Flavor
Orange
Yield Per Unit
20 fl oz
Color
Orange
Yield per Unit
20 fl oz
Packaging
Single-Serve
Includes Immune Support
Immune Support Not Included
Sugar Content
Sugar-Free
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Maintenance
Drink Form
Powder Concentrate

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Orange, Yield per Unit 20 fl oz, Sugar Free, Thirst Quencher Package Size 0.11 oz, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.