1/2" Threaded Low Lead Bronze Spring Check Valve

  • Mfr # UP509 1/2

  • Zoro # G3280593


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Material of Construction
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UP509 1/2
Zoro #
G3280593
UPC #
697988624603
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Size
1/2"
Overall Height
1 7/16 in
Pipe or Tube Size - Check Valves
1/2 in
Width
1/2 in
Length
2 5/16 in
Overall Length
2.25 in
Pipe or Tube Size
1/2 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Material of Construction
Bronze
Max. Water Pressure
300 psi Non Shock CWP
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Mounting Orientation - Check Valves
Horizontal
Sub-Category
Bronze
Max. Temp.
200 Degrees F
Item - Check Valves
Check Valve
Flow - Valves
10.0 gpm
Cracking Pressure
0.5 psi
Min. Temp. - Valves
-20 Degrees F
Seat Material - Check Valves
Brass
Full Flow - Valves
Yes
Mounting Position
With Pressure Coming From Under the Disc
Flow
10 gpm
Connection Type - Check Valves
FNPT x FNPT
Max. Temp. - Valves
200 Degrees F
Max. Pressure
300 psi Non Shock CWP
Standards
NSF/ANSI 372
Flow Design
Single
Item
Low Lead Swing Check Valve
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Application - Valves
General Purpose
Body Material - Valves
Bronze
Seal Material - Check Valves
Bronze
Cap to Inlet Center
1 7/16 in
Max. Steam Pressure - Valves
Not Rated
Mechanism and Body Design
Inline Swing
Seal Material
Bronze
Seat Material
Bronze
Mounting Orientation
Horizontal
Type
Horizontal Swing
NSF Certifications for Food and Drinking Water
NSF 61
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Silent Check
Standard
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
10
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Valve Body Style
Inline
Maximum Pressure - Operating
300 psi
Check Mechanism Material
Brass
For Media
Gas, Oil, Water
Connection Type - Side 1
NPT
Check Mechanism
Swing
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Valve Series
UP509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 10 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.