Occupancy Sensor, PIR/Ult, 1000sq ft, White (Discontinued)
- Mfr # AD1277W1N
- Zoro # G3280916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD1277W1N
Zoro #
G3280916
UPC #
783585143637
Country of Origin
United States
Details
Sensing Technology
Passive Infrared, Ultrasonic
For Use With
Fluorescent and Incandescent Lighting Loads
Viewing Angle
180 Degrees
Time Delay
4 to 30 min
Item
Occupancy Sensor
Standards
US and cUL Listed
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Watts @ 120V
800/1000
Description/Special Features
1 Circuit Auto Control, Hard Lens
Includes
Photocell
Coverage Angle - Motion Sensor
180 Degrees
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent)
Color
White
Watts @ 277V
1800
Lighting Technology
Fluorescent, Incandescent
Maximum Coverage Area
1,000 sq ft
Operating Voltage
120V AC, 277V AC
Installation Location
Wall Mount
Time Delay Adjustment Method
Adaptive, Manual
Description
Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color White, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards US and cUL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.