Push Button Control Station, 2NO/3NC, 30mm

  • Mfr # 9001BG302

  • Zoro # G3281004


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Forward/Reverse/Stop
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button/Push Button
Contact Form
2NO/3NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9001BG302
Zoro #
G3281004
UPC #
785901390305
Country of Origin
Mexico

Dimensions

Size
30 mm
Hub Size - Maximum
3/4 in
Overall Height
5 in
Overall Width
2.06 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.34 in

Details

Item
Control Station
Number of Gangs
1
Legend
Forward/Reverse/Stop
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button/Push Button
Contact Form
2NO/3NC
Number of Operators
3
NEMA Rating
1
Hub Style
Feed-Thru
Series
9001
Contact Rating
5A @ 600V AC/24V DC
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
For Use With
indoor
Action
Momentary/Momentary/Momentary
Mechanical Interlock
No
IP Rating
IP20
Enclosure Material
Plastic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Mounting
Wall
Enclosure Color
Gray
Operator Color
Black, Red
Number of Speeds
1
Terminal Connection
screw clamp terminal
Mounting Style
Surface
NEMA Enclosure Rating
1
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Product Type
Control Station
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operating Temperature - Maximum
158 Degrees F
Operator Configuration
(3) Push Buttons
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Forward/Reverse/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color Black, Red, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.