X3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue

  • Mfr # X346100

  • Zoro # G3281095


product price:  $9.79
/pk 100, $0.10/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
X3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X346100
Zoro #
G3281095
UPC #
697383941077
Country of Origin
Indonesia

Dimensions

Palm Thickness
3 mil
Size
L

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
X3

Description

Xtreme X3 94096 Powder-Free Disposable Gloves, Nitrile, Blue, Beaded Cuff, Textured. This glove will change everything you thought you knew about 3-mil nitrile. AMMEX X3 Blue Nitrile Powder Free Industrial Gloves are perfect for short-duration use where frequent glove changes are required. They're made from component materials that comply with FDA regulations for food contact. Made of the same premium nitrile as our 5-mil glove, they provide a dependable barrier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.