Two-Hole Compression Lug, 2 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Brown

  • Mfr # 256-30695-1049

  • Zoro # G3281345


product price:  $15.39
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256-30695-1049
Zoro #
G3281345
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
2 AWG
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
0.75 in
Cable Size
2 AWG
Barrel Length
Short
Length
3-3/4"
Width
3/4"
Length (Straight Wireway)
3.75 in
Tongue Length
2.88 in
Overall Length
3.75 in
Overall Width
0.75 in
Barrel Outside Diameter
0.41 in
For Stranded Copper Wire Size - Maximum
2 AWG
Tongue Thickness
0.09 in
AWG size
2

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
33
Color Code
Brown
Standards
CSA Certified, UL Listed
Peep Hole
Yes
Construction
Wrought Copper
Hole Center to Center
1.75 in
Connector Type
Standard Barrel
Plate Material
Electro Tin
Tongue Style
Standard
Hole Center to End
0.313 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tool Type
Compression
Contact Finish
Tin
Special Features
High-Conductivity Construction
Maximum Voltage
35 kV AC
Termination Style
Crimp
For Wire Type
Stranded
Voltage Rating
600V to 35KV
Barrel Shape
Standard
B (inches)
2.875
E (inches)
0.406
G (inches)
1.75
Bolt Hole Spacing
1.75
Hole Shape
Round
Finish
Tin-Plated
Number of Studs
2
Number of mounting holes
2
Die Color
Brown
Surface protection
Tinned
Marking
Standard
Connecting angle
180° (horizontal)
C (inches)
0.75
D (inches)
0.109
Insulated
No
Insulation
None
F (inches)
0.625
A (inches)
3.75
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 2, Barrel Outside Diameter 0.41 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.