Long Sleeved Shirt Thrmo Crw Nck Shirt, Ntrl, Ctn, 2XLT (Discontinued)
- Mfr # K228 NAT TLL XXL
- Zoro # G3281415
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K228 NAT TLL XXL
Zoro #
G3281415
UPC #
035481495113
Country of Origin
El Salvador
Dimensions
Size
2XLT
Fits Chest Size
50" to 52"
Details
Item
Long Sleeve Thermo Crew Neck T-Shirt
Color
Natural
Material
Cotton
Fabric Weight
9.5 oz
Gender
Men's
Closure Type
Pullover
Description
Long Sleeve Thermo Crew Neck T-Shirt, Gender Men's, Material Cotton, Fabric Weight 9.5 oz, Color Natural, Size 2XLT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.