Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL80PDNEP605
Zoro #
G3281643
UPC #
S00022571311
Country of Origin
Multiple
Details
Includes
Hardware
Keyway Type
C123
Series
AL
Style
Neptune
Finish
Polished Brass
Function
Storeroom
Strike
4-7/8 x 1-1/4 x 1-1/4"
Keying
Master
Pins
6
Grade
2
Standards
ANSI/BMHA Certified A156.2-2003,Series 4000,UL,ADA Compliant
Item
Lever Lockset
Material
Brass/Steel
Description
Lever Lockset, AL Series, Neptune Style, Polished Brass Finish, Function Storeroom, Keyway Type C123, Grade 2, Material Brass/Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, 4-7/8 x 1-1/4 x 1-1/4 In. Strike, Required Door Thickness 1-3/4 In., Cylinder Everest, Keying Master, Standards ANSI/BMHA Certified A156.2-2003,Series 4000,UL,ADA Compliant, Fire Rated 3 hr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.