2.2 gpm Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber
Mfr # EAF-10
Zoro # G3282431
product price:Â $40.35
/eaKey Features
Thread Size Type
Male
Thread Size
15/16"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Sloan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAF-10
Zoro #
G3282431
UPC #
00671254255074
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16"-27
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Sloan
Finish
Chrome
Material
Metal
For Use With
5YJP1, 5YJP2, 5YJP3 and 5YJP4
Type
Metric
Flow Rate (GPM)
2.2
Material of Construction
Metal, Plastic, Rubber
For Use With Grainger Item Number
5YJP4
Connection Gender
Male
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant
Flow Rate - Maximum
2.2 gpm
Product Type
Outlet
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.