This item is Discontinued.

Eaton Weatherhead Male Run Tee, 1/4-18, 3/8 In Tube Sz 1871X6X4X4

Male Run Tee, 1/4-18, 3/8 In Tube Sz (Discontinued)

  • Mfr # 1871X6X4X4
  • Zoro # G3282614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1871X6X4X4
Zoro #
G3282614
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/4-18
Pipe Size
1/4 in
Tube Size
3/8 in to 1/4 in

Details

Item
Male Run Tee
Connection
Quick Connect
Temp. Range
-40 to 200 F
For Use With
Push Connect/Air Brake
Standards
DOT FMVSS 571.106 and SAE J1209
Type
Male
Material
Brass
Sub-Category
Tees
Pressure (PSI)
150
Gasket Material
Ethylene Propylene Rubber

Description

Male Run Tee, Pipe Size 1/4 In, Tube Size 3/8 In, Thread Size 1/4-18 In, Pressure 150 PSI, Connection Quick Connect, Temp. Range -40 to 200 F, Material Brass, Gasket Material Ethylene Propylene Rubber, For Use With Push Connect/Air Brake, Standards DOT FMVSS 571.106 and SAE J1209

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.