This item is Discontinued.

Carhartt Long Sleeved Shirt Thermo Crw Nck, Blk, 100% PET, 4XL K207 BLK REG 4XL

Long Sleeved Shirt Thermo Crw Nck, Blk, 100% PET, 4XL (Discontinued)

  • Mfr # K207 BLK REG 4XL
  • Zoro # G3282982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K207 BLK REG 4XL
Zoro #
G3282982
UPC #
035481493942
Country of Origin
El Salvador

Dimensions

Size
4XL
Fits Chest Size
58" to 60"

Details

Item
Long Sleeve Thermo Crew Neck
Color
Black
Material
100% Polyester Knit
Fabric Weight
Midweight
Gender
Men's
Closure Type
Pullover

Description

Long Sleeve Thermo Crew Neck, Gender Men's, Material 100 Percent Polyester Knit, Fabric Weight Midweight, Color Black, Size 4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.