Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPV72-1ECF-OB
Zoro #
G3283883
UPC #
-
Country of Origin
Unknown
Dimensions
Width
72"
Max. Mounting Height
8 ft
Height
8"
Depth
10-3/4"
Details
Item
Heated Low Profile Air Curtain
Phase
1
Number of Motors
1
Voltage
230
Hz
60
Heating kW
9.5
Max. RPM
1750
Motor HP
1/6
Includes
Heating Controls
Standards
ETL
Housing Color
Black
Max. Amps
41.4
Number of Speeds
1
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Permanent Split Capacitor
Requires
Hardwire Installation, Mfr. No. 99-014 Door Switch for Automatic Operation
Description
Heated Low Profile Air Curtain, Housing Color Black, Phase 1, Housing Material Polyurethane Powder Coated Steel, Standards ETL, Number of Motors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.