Occupancy Sensor, PIR, 1000 sq ft, Ivory (Discontinued)
- Mfr # AP1277I1N
- Zoro # G3285317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AP1277I1N
Zoro #
G3285317
UPC #
783585143224
Country of Origin
United States
Details
Sensing Technology
Passive Infrared
Lighting Technology
CFL, Fluorescent, Halogen, Incandescent, LED
Description/Special Features
1 Circuit Auto Control, Hard Lens
Time Delay
4 to 30 min
Standards
ETL, UL and cUL Listed, CA Title 24
Viewing Angle
180 Degrees
Watts @ 120V
800
Includes
Photocell
Color
Ivory
Item
Occupancy Sensor
For Use With
All Lighting Loads
Coverage Angle - Motion Sensor
180 Degrees
Watts @ 277V
1800
Max. Capacity @ 120VAC
500W (CFL, Fluorescent, Halogen, Incandescent, LED)
Max. Capacity @ 277VAC
1800W (CFL, Fluorescent, Halogen, Incandescent, LED)
Installation Location
Wall Mount
Operating Voltage
120V AC, 277V AC
Time Delay Adjustment Method
Adaptive, Manual
Maximum Coverage Area
1,000 sq ft
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color Ivory, Includes Photocell, Lighting Technology CFL, Fluorescent, Halogen, Incandescent, LED, Standards ETL, UL and cUL Listed, CA Title 24
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.