This item is Discontinued.

3M Aqua-Pure Replacement Filter Cartridge, 0.75 gpm, 0.5 Micron, 8-7/8" H C-CS-S

Replacement Filter Cartridge, 0.75 gpm, 0.5 Micron, 8-7/8" H (Discontinued)

  • Mfr # C-CS-S
  • Zoro # G3286744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-CS-S
Zoro #
G3286744
UPC #
00016145607608
Country of Origin
Mexico

Dimensions

Height
8 7/8 in

Details

Application
Drinking Water
Flow Rate
0.75 gpm
For Use With
Mfr. No. AP Easy CS-S
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
750 gal
Reduces
Chlorine, Taste, Odor, Dirt, and Rust
Filter Flow Rate
0.75 gpm
Item
Replacement Filter Cartridge
Fits Brand
Aqua-Pure
Micron Rating
0.5
Filter Reduces
Chlorine Taste, Dirt, Odor, Rust
Type
Cold Water

Description

Replacement Filter Cartridge, For Use With Mfr. No. AP Easy CS-S, Reduces Chlorine, Taste, Odor, Dirt, and Rust, Micron Rating 0.5, Flow Rate 0.75 gpm, Service Life 750 gal, Application Drinking Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.