Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73112
Zoro #
G3286787
UPC #
-
Country of Origin
Unknown
Dimensions
Expanded Width
1"
Width
13"
Height
10"
Details
Item
Multipurpose Envelope
Material
28 lb.. Kraft
Opening
Top Opening
Color
Brown
Class
#97
Closure
Clasp/Gum
Description
Multipurpose Envelope, Material 28 lb.. Kraft, Height 10 In., Width 13 In., Expanded Width 1 In., Top Opening Opening, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.