Abrasive Roll, 2-3/4" W x 90 ft. L, 100G
Mfr # 66261131690
Zoro # G3286927
product price:Â $60.95
/eaKey Features
Overall Length
90 ft
Overall Width
2 3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261131690
Zoro #
G3286927
UPC #
662611316903
Country of Origin
Canada
Dimensions
Overall Length
90 ft
Overall Width
2 3/4 in
Length
90 ft
Width
2 3/4 in
Details
Item
PSA Abrasive Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Fine
Grit
100
Backing Material
Paper
Backing Weight
B
Series
A275
Color
Tan
Vacuum Hole Design
Non-Vacuum
Product Type
Sandpaper Roll
Coating Coverage
Open
Attachment Type
PSA
Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Load, Tear, Water
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Brown, Grade Medium, Grit P100, Series A275OP, Overall Length 90 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Tear, Water, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.