Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PW450
Zoro #
G3287401
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
6.25
Depth (In.)
2.9
Chart Size (In.)
4
Width (In.)
6
Manufacturers Warranty Length
1 yr
Details
Item
Circular Chart Recorder
Type
Pressure, IP56
Recording Time (Day)
7
Accuracy
+/-2% Full Scale
Power Supply
AA Battery
Pressure Range
0 to 100 psi
Pressure Accuracy
+/-2% Full Scale
Includes
Pen, Battery and Instructions
Connection
1/4 in Male NPT
Description
Circular Chart Recorder, Includes Pen, Battery and Instructions, Pressure Accuracy +/-2 Percent Full Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.