Eklind
15 Piece Metric L-Shape Hex Key Set, 10515
Mfr # 10515
Zoro # G3288406
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Metal Box
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 24 Piece Combination Ergo Fold Hex Key Sets 25024
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64608 64608
- EKLIND 7 Piece Torx® Fold-Up Key Set 22571
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13809 13809
- EKLIND 16 Piece SAE L-Shape Hex Key Set, 13216 13216
- EKLIND 9 Piece Metric Hex Key Set, 10509 10509
- EKLIND 6 Piece 6" Cushion Grip Metric Hex T-Key Set 55166
- EKLIND Hex Key, 3.0mm x 9" Size 64930
- EKLIND 16PC Fold Hex Key Set 25016
- POWERBUILT 9Pc Metric Longarm Ballend Hex Key Set 640082
- U-VIEW ULTRAVIOLET SYSTEMS HEX WRENCH SET 1.5MM - 8MM CSTLSWHM
- Eklind Hex Key Sets