One-Hole Compression Lug, 3/0 AWG Max, 1/4 in Stud, Long Barrel, Aluminum, Ruby

  • Mfr # 60140

  • Zoro # G3288634


product price:  $17.89
/ea

Key Features

Cable Size
3/0
Connector Type
Long Barrel
Width
1.06"
Material
Aluminum
Length
2.58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60140
Zoro #
G3288634
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
3/0
Width
1.06"
Length
2.58"
Barrel Length
Long
Length (Straight Wireway)
2.58 in
Overall Length
2.58 in
Overall Width
1.06 in
For Stranded Aluminum Wire Size - Maximum
3/0 AWG
Tongue Length
0.87 in
Tongue Width
1.06 in
Barrel Size
Long
Tongue Thickness
0.22 in
Barrel Outside Diameter
0.77 in
For Stud Size
1/4 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
For Wire Size
3/0 AWG

Details

Connector Type
Long Barrel
Material
Aluminum
Color Code
Ruby
Item
One-Hole Compression Lug
Tongue Style
Standard
Plate Material
Electro Tin
Die Code
60
Standards
CSA Certified, UL Listed
Peep Hole
No
Hole Center to End
0.34 in
Construction
Wrought Aluminum
Special Features
High-Conductivity
Contact Finish
Tin
For Conductor Material
Copper
Maximum Voltage
35 kV AC
Tongue Angle
Straight
Inspection Hole
No
For Wire Type
Solid, Stranded
Voltage Rating
35 kV
Insulation
None
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Ruby, Die Code 60, Tongue Angle Straight, Tongue Width 1.06 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.77 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.