Standard Dowel Pin, 1/8 in Nominal Dia, 1 in L, Alloy Steel, 100 PK
Mfr # 12R100DPSO
Zoro # G3288826
product price:Â $51.69
/pk 100, $0.52/eaKey Features
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Pin Diameter
0.125 in
Nominal Diameter
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12R100DPSO
Zoro #
G3288826
UPC #
848790057541
Country of Origin
United States
Dimensions
Pin Diameter
0.125 in
Nominal Diameter
1/8 in
Shank Length
1 in
Dia. Tolerance
+/-0.0001 in
Overall Length
1"
Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.0001 in
Details
Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Material
Alloy Steel
Material Grade/Class
Ungraded
Finish
Black Oxide
Meets
AMSE B18.8.2
Single Shear Strength (PSI)
150,000 psi
Standards
ASME B18.8.2
Rockwell Hardness
C50-58
Single Shear Strength
150,000 lb
Manufacturer Location
Made in USA*
Double Shear Strength
3,680 lb
Description
Dowel Pin,Steel,1/8 in dia,1 in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 3,680 lb, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.