1 in Drive, 2-5/16 in 6 pt SAE Socket, 6 Points
Mfr # J10037
Zoro # G3289526
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Finish
Black Oxide
Overall Length
3 5/16 in
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J10037
Zoro #
G3289526
UPC #
662679370763
Country of Origin
United States
Dimensions
Drive Size
1 in
Size
2-5/16 in
Overall Length
3 5/16 in
Socket Depth
Standard
Socket Size
2 5/16 in
Socket Length
3 5/16 in
Description
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Stamped size for easy reference
- Side locking hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.