This item is Discontinued.

Hollaender Angle Tee 45 deg., Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength 6-8

Angle Tee 45 deg., Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (Discontinued)

  • Mfr # 6-8
  • Zoro # G3290360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-8
Zoro #
G3290360
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1.93"
Nominal Pipe Size
1.5 in
Nominal Pipe Size (In.)
1-1/2
Inside Dia.
1.925 in
Inside Diameter
1 7/8 in

Details

Material
Aluminum
Item
Structural Pipe Fitting
Type
Angle Tee
Tensile Strength
32510 lb
Standards
ASTM B179 535
Fitting Type
Angle Tee 45 Degrees
Modular Component
Connection Fitting
Guardrail Material
Internal/External Reverse Knurled
Brand and Series
Hollaender Speed-Rail(R)
Series
Speed-Rail(R)
Rated for Fall Prevention
Yes
Weight
0.88 lb
Finish
Mill
Component Type
Angle Tee 45 deg.

Description

Aluminum, Mill, Angle Tee 45 deg., Inside Diameter 1 7/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.