Tape, Seaming Tape, 4Inx180Ft
Mfr # VTW
Zoro # G3290646
product price:Â $40.69
/eaKey Features
Material
Polyethylene
Duct Tape Length
180 ft
Duct Tape Width
4 in
Color
White
Tape Backing Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTW
Zoro #
G3290646
UPC #
768628196016
Country of Origin
United States
Dimensions
Duct Tape Length
180 ft
Duct Tape Width
4 in
Length
180 ft
Thickness
12 mil
Width
4 in
Details
Item
Seaming Tape
Material
Polyethylene
Color
White
Tape Backing Material
Polyethylene
For Use With
Construction Film, Greenhouse Covers, Plastic Sheeting Rolls, Tarps
Includes
Roll of Tape
Construction
Polyethylene
Maximum Tape Performance Temperature
180 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Adhesive Type
Pressure Sensitive
Product Type
Tape
Adhesive Material
Rubber
Description
Seaming Tape, Material Polyethylene, Length 180 ft, Width 4 in, Color White, Includes Roll of Tape, For Use With Construction Film, Greenhouse Covers, Plastic Sheeting Rolls, Tarps, Adhesive Material Rubber, Adhesive Type Pressure Sensitive, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Product Type Tape, Tape Backing Material Polyethylene, Thickness 12 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.