This item is Discontinued.

Recora Vehicle Detection Mat, 17" L, 5" W, 7/8" Thick, Vinyl Molded to Steel Base N-170

Vehicle Detection Mat, 17" L, 5" W, 7/8" Thick, Vinyl Molded to Steel Base (Discontinued)

  • Mfr # N-170
  • Zoro # G3291802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N-170
Zoro #
G3291802
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7/8 in
Length
17 in
Width
5 in
Length (Straight Wireway)
17 in

Details

Item
Vehicle Detection Mat
Termination
2 ft Cable with Bare Wires
Material
Vinyl Molded to Steel Base
Color
Black
Contact Form
SPST, 2 Wire
AC Contact Rating
100W @ 24V
Actuating Force
10 to 15 lb
DC Contact Rating
100W @ 24V

Description

Vehicle Detection Mat, 2 ft Cable with Bare Wires, Length 17 in, Width 5 in, Thickness 7/8 in, Actuating Force 10 to 15 lb, Material Vinyl Molded to Steel Base, Black, Contact Form SPST, 2 Wire, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.