Padlockable Hasp Electrical Enclosures, 20 in H, 8 in D, 20 in W, 3R, Steel

  • Mfr # RHC202008

  • Zoro # G3292107

CAD Available

product price:  $360.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
8 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RHC202008
Zoro #
G3292107
UPC #
786725406708
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
14 ga
Series
RHC
Features
External Mounting Plates
Interior Panel
3A922
Cover Type
Hinged Cover
Capacity
3200 cu.in
Weight
44 lb.
Application
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor installations against rain, sleet, and snow, or indoors against dripping water.
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Weather Resistant
Compatible Panel Model Number
NP2020, NP2020PP

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 8 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Plates, Height 20 in, Interior Panel 3A922, Metal Gauge 14 ga, Wall Mounting, Series RHC, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 7.88 in, Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.