Ducting Hose, 4 In. ID, 25 ft. L, Rubber

  • Mfr # 0658-0400-0601

  • Zoro # G3292782


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
24 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0658-0400-0601
Zoro #
G3292782
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Length
25 ft.
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
4"
Bend Radius
3.6 in
Ducting Hose Inside Dia.
4"
Inside Dia.
4"
Bend Radius - Ducting Hose
3.6"
Ducting Hose Bend Radius
3.6"
Ducting Hose Length
25 ft.

Details

Max. Working Pressure @ 70 F
24 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Application
Dust
Max. Pressure
24 psi
Number of Plies
1
Operating Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating - Ducting Hose
18.00" Hg
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure - Ducting Hose
24 psi
Material
Santoprene Thermoplastic Rubber
Ducting Hose Material
Santoprene Thermoplastic Rubber
Ducting Hose Type
Industrial Ducting Hose
Material - Ducting Hose
Santoprene Thermoplastic Rubber
Max. Flow
530 cfm
Color
Black and Blue
Ducting Hose Color
Black/Blue
Ducting Hose Max. Pressure
24 psi
Ducting Hose Vacuum Rating
18.00" Hg
Item
Industrial Ducting Hose
Vacuum Rating
18.00 in Hg
Color - Ducting Hose
Black/Blue
Duct Hose Type
Duct Hose for Dust
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
TPE
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 24 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 3.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.