Zoro Homepage
This item is Discontinued.
Merit Arbor Mount Flap Disc, 5in, 24, ExtraCoarse 08834193727

Arbor Mount Flap Disc, 5in, 24, ExtraCoarse (Discontinued)

  • Mfr # 08834193727
  • Zoro # G3293385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834193727
Zoro #
G3293385
UPC #
088341937278
Country of Origin
Unknown

Dimensions

Disc Dia.
5"
Mounting Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Extra Coarse
Grit
24
Series
Merit Mini
Operating Speed (RPM)
12000 RPM
Backing Material
Fiberglass
Max. RPM
12,000
Item
Arbor Mount Flap Disc

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series Merit Mini, Backing Material Fiberglass, Grit 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.