2 Hole Inside Gusset, For 25-2525

  • Mfr # 25-4132

  • Zoro # G3293893


product price:  $8.15
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
25-2525
Series
25 Series
Finish
Anodized
Mounting Hole Diameter
6.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25-4132
Zoro #
G3293893
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
6.8 mm
Overall Length
25 mm
For Slot Width
6 1/2 mm
Overall Height
25 mm
Overall Width
22 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
25-2525
Series
25 Series
Finish
Anodized
Connector Type
Inside-Corner Bracket
System of Measurement
Metric
Product Type
Gusseted Inside-Corner Bracket
Inside Corner Bracket Style
Gusseted
Number of Mounting Holes
2
Color
Silver

Description

Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 2, Overall Height 25 mm, 6.8 mm, Overall Length 25 mm, Overall Width 22 mm, Aluminum, Inside Corner Bracket Style Gusset, 25 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 6 1/2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.