Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Mask Respirator, 7500, Not Rated, Bayonet, Size, M 0 Cartridges Included

  • Mfr # 7502

  • Zoro # G3294261


product price: $33.89
/ea

Key Features

Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7502
Zoro #
G3294261
UPC #
50051131370826
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Half Mask Respirator
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Blue, Gray
Typical Application
Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Number of Cartridges Included
0
Series
7500
NIOSH Rating
Not Rated
Mask Headstrap Type
Standard
Includes
None
Disposable/ Reusable
Reusable
Special Features
Drop-down Feature; Enhanced Comfort; Half Facepiece Reusable; 3Mâ„¢ Cool Flowâ„¢ Valve, Dual Airline Supplied Air Compatible, Integrated Dropdown Suspension
Face Seal Material
Silicone
Exhalation Valve
Yes
Number of Suspension Points
Yolk and Cradle

Description

Half Mask Respirator, 7500 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.