This item is Discontinued.

Schneider Electric Plug-In Relay, 12VDC Coil Volts, Octal, 11 Pin, DPDT 755XBXCD-12D

Plug-In Relay, 12VDC Coil Volts, Octal, 11 Pin, DPDT (Discontinued)

  • Mfr # 755XBXCD-12D
  • Zoro # G3296334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
755XBXCD-12D
Zoro #
G3296334
UPC #
606480279638
Country of Origin
Unknown

Dimensions

Body Height - Relay
2.40 in
Body Width - Relay
1.40 in
Body Depth - Relay
1.40 in

Details

Item
Plug-In Relay
Coil Volts
12V DC
AC Contact Rating - Relay
16A @ 277V
DC Contact Rating - Relay
16A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Contact Form - Relay
DPDT
Power Consumption - Relay
2.0W
Contact Material
Silver Alloy
Features
Gold Flashed Contacts
Standards
UL Listed, CSA Certified
HP @ 240V
1/2
Base Type
Octal
Status Indicator
No
Push To Test
Manual
Socket
Mfr. No. 70-465-1, 70-750E11-1, 70-750EL11-1
HP @ 120V
1/3
Contact Rating
16A @ 277VAC/28VDC
Socket Code
B
Contact Form
DPDT
Pins
11
Response Time
30 msec
Weight
0.2

Description

Plug-In Relay, Contact Form DPDT, Status Indicator No, Contact Material Silver Alloy, Features Gold Flashed Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.