Zoro Homepage
This item is Discontinued.
E.R. Wagner Swivel Stem Caster, 5 In, 145 lb, Polyolfn 2F6905027000101

Swivel Stem Caster, 5 In, 145 lb, Polyolfn (Discontinued)

  • Mfr # 2F6905027000101
  • Zoro # G3296815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2F6905027000101
Zoro #
G3296815
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Width
1 in
Stem Length
1 3/8 in
Wheel Dia.
5 in
Overall Height
5 11/16 in
Stem Dia.
7/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
145 lb
Caster Core Material
Polyolefin
Caster Wheel Shape
Standard
Core Color
Black
Replacement Wheel
Mfr. No. 1G003170794R
Frame Finish
Zinc Plated
Wheel Color
Black
Wheel Core Material
Polyolefin

Description

Swivel Stem Caster, 145 lb Load Rating, 5 in Wheel Dia., 1 in Wheel Width, Friction Ring, Zinc Plated Frame Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.