Joining Plate
Mfr # 15JP4507
Zoro # G3297043
product price:Â $13.89
/eaKey Features
Material
Aluminum 6063-T6
For Use With
5JA94, 5JA96, 5JA98, 5JB10, 5JB12, and 5JB17 Extrusions
Type
90 Joining Plate
Series
15 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15JP4507
Zoro #
G3297043
UPC #
-
Country of Origin
United States
Dimensions
Length
4-1/2"
Height (In.)
4-1/2"
Width (In.)
4 1/2 in
Overall Width
1/4 in
Overall Height
4 1/2 in
For Slot Width
21/64 in
For Profile Width/Height
5/16 in
Overall Length
4 1/2 in
Details
Item
Joining Plate
Material
Aluminum 6063-T6
For Use With
5JA94, 5JA96, 5JA98, 5JB10, 5JB12, and 5JB17 Extrusions
Type
90 Joining Plate
Series
15 Series
Finish
Anodized
Number of Open Slots
5
System of Measurement
Inch
Number of Mounting Holes
5
Connector Type
Joining Plate
Fastener Mounting Type
Slide-In
Product Type
90 Degrees Angled Flat Plate
Color
Silver
Inside Corner Bracket Style
90 Degrees Angle
Description
90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 1/4 in, Slide-In, 11/32 in, Not Applicable, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Aluminum, Inside Corner Bracket Style 90 Degrees Angle, 15 Series, System of Measurement Inch, For Profile Width/Height 5/16 in, Joining Plate, For Profile Type Single, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.