Increased Oil Resistance RTV Silicone, 9.5 0z. PowerBead(TM) Can, Black (Discontinued)
- Mfr # 85080
- Zoro # G3298504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85080
Zoro #
G3298504
UPC #
686226850805
Country of Origin
Unknown
Dimensions
Size
9.5 0z. PowerBead(TM) Can
Details
Application
Use For Pump Housings, Machine Tools, Compressors, Gearboxes, Transmission Pans, Valve Covers, And Oil Pans
Color
Black
Substrates
Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
Temp. Range
-65 to 500 Degrees F
Item
RTV Silicone
Type
Increased Oil Resistance
Full Cure
24 hr
Begins to Harden
2 min
Characteristics
Fast-Cure, Sensor-Safe, Low Odor, Noncorrosive, Fills Gaps Up To 0.25 in, High Flexibility
Viscosity
paste
Flash Point
200 Degrees F
Specific Gravity
0.85
Description
RTV Silicone, Color Black, Flash Point 200 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.