Indexable Chamfer Mill, 0.750-1.708 Cap (Discontinued)
- Mfr # CHM-750-60
- Zoro # G3298732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHM-750-60
Zoro #
G3298732
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length (In.)
3.2
Shank Dia. (In.)
1
Length of Cut (In.)
0.277
Shank Length (In.)
2.2
Insert Thickness (In.)
3/16
Details
Number of Flutes
3
Included Angle (Deg.)
120
Includes
Insert Screw And Torx Key
For Use With
2VMV3 Thru 2VMV5 And 2VMV7
Cutting Capacity (In.)
0.750 to 1.708
Item
Indexable Chamfer Mill
Chamfer (Deg.)
60
Insert Shape
Parallelogram
Shank
Weldon
Inscribed Circle (In.)
3/8
Description
Indexable Chamfer Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.