This item is Discontinued.

Myers Whl Wt, C., Linc Nav, 40 gm, Lead, PK12 5515200040

Whl Wt, C., Linc Nav, 40 gm, Lead, PK12 (Discontinued)

  • Mfr # 5515200040
  • Zoro # G3299484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5515200040
Zoro #
G3299484
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2.75

Details

Item
Clip-On Wheel Weight
Material
Lead
Weight
40g
Type
Saddlebag, C., Lincoln Navigator
Special Features
Clip-on
For Use On
Lincoln Navigator
Number of Pieces
12 Per Box

Description

Clip-On Wheel Weight, Material Lead, Weight 40g, Number of Pieces 12 Per Box, Special Features Clip-on, Package Quantity 12

Restrictions

This item has been restricted from sale in the following states: IL, ME, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.