Butt Splice Wire Connector, 14 AWG Max, Blue, Vinyl Insulation, 600 V, 100 PK
Mfr # 2RB14X
Zoro # G3301295
product price:Â $48.69
/pk 100, $0.49/eaKey Features
Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2RB14X
Zoro #
G3301295
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Barrel Inside Dia.
0.15 in
Overall Length
1.13 in
Overall Width
0.26 in
For Maximum Wire Insulation Diameter
0.2 in
Barrel Inside Diameter
0.15 in
For Minimum Wire Size - Solid
16 AWG
For Minimum Wire Size - Stranded
16 AWG
For Maximum Wire Size - Solid
14 AWG
For Maximum Wire Size - Stranded
14 AWG
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 1.13 in, Seam Style Brazed, Barrel Inside Diameter 0.15 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4001, WT112M, WT145C, WT2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.