This item is Discontinued.

Myers Wheel Wt, Unctd, 45 gm, Lead, PK25 CP045

Wheel Wt, Unctd, 45 gm, Lead, PK25 (Discontinued)

  • Mfr # CP045
  • Zoro # G3302476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP045
Zoro #
G3302476
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3

Details

Item
Stick-On Wheel Weight
Material
Lead
Weight
45g
Type
Tape-A-Weight, Uncoated
For Use On
Passenger Car
Special Features
Stick-On
Number of Pieces
25 Per Box

Description

Stick-On Wheel Weight, Material Lead, Weight 45g, Number of Pieces 25 Per Box, Special Features Stick-On, Package Quantity 25

Restrictions

This item has been restricted from sale in the following states: IL, ME, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.