Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JIC-3026
Zoro #
G3302905
UPC #
811490010390
Country of Origin
China
Dimensions
Overall Length
6-3/8"
Jaw Width
3/4"
Tip Width
1/8"
Jaw Length
1-5/8"
Description
Curved Long Nose Pliers, Overall Length 6-3/8 In., Jaw Type Smooth, Nose Shape Bent, Jaw Length 1-5/8 In., Jaw Width 3/4 In., Tip Width 1/8 In., Handle Type Dipped, Handle Color Yellow, Material Carbon Steel, Side Cutter No, Spring Return No, Voltage Rating None, Features Drop Forged, Fully Polished Surface
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.