Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQ2S07-34S
Zoro #
G3304411
UPC #
-
Country of Origin
Singapore
Dimensions
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Details
Item
Hex Socket Head Male Adapter
Max. Pressure
145 psi
Fitting Connection Type
Tube x MNPT
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Adapter
Description
Hex Socket Head Male Adapter, Specific Fitting Shape Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.