Shim Stock, Roll, Cold 302 SS, 0.0050 In

  • Mfr # 22230

  • Zoro # G3304655


product price:  $49.29
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.005 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22230
Zoro #
G3304655
UPC #
698158222308
Country of Origin
India

Dimensions

Shim Thickness
0.005 in
Shim Width
12 in
Width Tolerance
+/-0.010 in
Shim Length
50 in
Length Tolerance
+3.000/-0.250 in
Thickness (mm)
0.127mm
Thickness
0.005 in
Thickness (In.)
0.0050"
Width
12"
Size
12 x 50"
Length
50"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Material
Stainless Steel
Color
Silver
Type
Roll
Item
Shim Stock,12" W,50" L,0.005" Thk
Tensile Strength (PSI)
185,000 psi
Temper
Full Hard
Rockwell Hardness
C40-45
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Pack Size
Small Pack
Finish
Plain
Material Grade/Class
18-8
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Product Type
Shims
Tensile Strength
185,000 psi
System of Measurement
Inch
Manufacturer Location
Made in USA*

Description

Shim Stock,12 In. W,50 In. L,0.005 In. Thk, Shim Length 50 in, Shim Width 12 in, Thickness 0.005 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.