Economy Mechanical Thermostats, 1 H, 1 C, 20/30VAC

  • Mfr # 01C26 101S1

  • Zoro # G3307631


product price:  $20.15
/ea

Key Features

Voltage
20/30VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
50 Degrees to 90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01C26 101S1
Zoro #
G3307631
UPC #
786710098741
Country of Origin
China

Dimensions

Height
3 3/4"
Width
3 1/8"
Depth
1 5/8 in
Overall Width
3 1/8 in
Digit Size
Standard
Overall Height
3 3/4 in
Overall Depth
1 5/8 in

Details

Item
Economy Mechanical Thermostats
Voltage
20/30VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
750mV Compatible
Yes
Includes
F61-2499
Mounting
Vertical
Footnotes
4"
For Use With
Gas, oil, electric
Features
Has Terminal for Electric Heat Systems that Require Thermostat to Energize the Blower
Terminal Designations
A, B, G, O, RC, RH, W, Y
Fan Switching
Auto-On
Display Type
Analog
Dehumidification Control
No
Humidification Control
No
Stages
1H/1C Conventional
Control Type
Slide Switch
Type
Mechanical Nonprogrammable Conventional Systems or HP
Temperature Readout
Yes
Includes Positive Off
Yes
Differential Heat
2 Degrees F
Number of Heating Stages - Heat Pump System
0
Temperature Control Range
50 Degrees to 90 Degrees F
Housing Color
White
Differential Type
Adjustable
Temperature Scale
Fahrenheit
Operating Humidity Range
0% to 90%
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Maximum Operating Humidity
90 %
Changeover Type
Manual
Application
Heat and Cool
Maximum Control Temperature
90 Degrees F
Number of Cooling Stages - Conventional System
1
Minimum Control Temperature
50 Degrees F
Shape
Rectangle
System/Fan Settings
Heat-Off-Cool/Auto-On
Contact Type
Snap Action
Thermostat Type
Low Voltage
Mounting Direction
Vertical
Differential Cool
4 Degrees F
Heat Pump Compatible
Heat Pump without Auxiliary
Minimum Operating Humidity
0 %
Temperature Differential
2 Degrees F Heating, 4 Degrees F Cooling
System Settings
Cool-Heat-Off
Millivolt Compatible
Yes
Mercury Free
Yes
Number of Heating Stages - Conventional System
1
Fan Settings
Auto-On
Number of Cooling Stages - Heat Pump System
0
Frequency
50 Hz, 60 Hz
Mounting Direction/Shape
Vertical

Description

Low Voltage Thermostat, Terminal Designations A, B, G, O, RC, RH, W, Y, System Switching Heat-Cool-Off, Fan Switching Auto-On, Dual Transformer Compatible Yes, Voltage 30V AC, 750mV Compatible Yes, Mounting Vertical, Height 3 3/4 in, Width 3 1/8 in, Depth 1 5/8 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Has Terminal for Electric Heat Systems that Require Thermostat to Energize the Blower, For Use With Gas, Oil, Electric, Includes F61-2499

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.