Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Detector Guard, Stainless Steel, Surface Mount, 7 3/8 in W x 7 3/8 in H x 4 1/2 in D, Silver

  • Mfr # STI-9605-SS

  • Zoro # G3308042


product price: $42.75
/ea

Key Features

For Use With
Smoke Detectors
Color
Silver
Material
Stainless Steel
Depth
4 1/2 in
Height
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-9605-SS
Zoro #
G3308042
UPC #
662950960522
Country of Origin
China

Dimensions

Depth
4 1/2 in
Height
7 3/8 in
Width
7 3/8 in
Diameter
8 in
Overall Depth
7 1/8 in
Overall Width
4 1/2 in
Overall Diameter
7 1/8 in
Overall Length
7 1/8 in

Details

Item
Smoke Detector Guard
For Use With
Smoke Detectors
Color
Silver
Material
Stainless Steel
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
MEA Approved, UL Listed
Indoor/Outdoor
Indoor
Features
Guard Helps Protect Against Vandalism and Damage
Mounting
Surface
Back
Open
Product Type
Smoke Detector Guard
Back Closure
Open
Wire Gauge
9 ga
For Location
Indoor
Includes Mounting Hardware
Mounting Hardware Included
Finish
Polyester Coated
Includes Alarm
No Alarm
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Smoke Detector Guard, Open Back, Indoor, Color Silver, Material Stainless Steel, Mounting Surface, Width 7 3/8 in, Depth 4 1/2 in, Height 7 3/8 in, Diameter 8 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards MEA Approved, UL Listed, Features Guard Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products