O-Ring Asst, HNBR, 200 Pcs, 12 Szs
Mfr # 3CWA1
Zoro # G3308584
product price:Â $44.95
/eaKey Features
SAE or Metric
SAE
Material
HNBR
Number of Pieces
200
Number of Sizes
12
Durometer
70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3CWA1
Zoro #
G3308584
UPC #
-
Country of Origin
China
Dimensions
Number of Sizes
12
Sizes Included
(10) Each of 118, 211, (15) Each of 015, 017, 111, 116, (20) Each of 008, 010, 011, 012, 013, 014
Details
Item
O-Ring Set
SAE or Metric
SAE
Material
HNBR
Number of Pieces
200
Durometer
70
Color
Green
Temp. Range
-40 Degrees to 300 Degrees F
Case Type
Plastic Box with Lid Chart
Hardness
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
System of Measurement
Inch
Application
Automotive
Includes
Color: Green, (20) Each: 008, 010-014, (15) Each: 015, 017, 111, 116, (10) Each: 118, 211, Plastic Box With Lid Chart
Dash Number
008, 010, 011, 012, 013, 014, 015, 017, 111, 116, 118, 211
Includes Case
Case Included
Operating Temperature - Minimum
-25 Degrees F
Standards
AS568
Operating Temperature - Maximum
300 Degrees F
Description
O-Ring Set, SAE, Material HNBR, Number of Pieces 200, Number of Sizes 12, Durometer 70, Hardness Medium Hard, Sizes Included (10) Each of 118, 211, (15) Each of 015, 017, 111, 116, (20) Each of 008, 010, 011, 012, 013, 014, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 300 Degrees F, Color Green, Application Automotive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.