Knee Pad, Non-marring, Gel Pad, Leather Cap, Hook-and-Loop, Quick Release Closure, 2 Straps
Mfr # 865-20
Zoro # G3308685
product price:Â $83.29
/pr
Free Shipping & Returns
Key Features
Style
Non-marring
Cap Material
Leather
Number of Straps
2
Closure Type
Hook-and-Loop, Quick Release
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
865-20
Zoro #
G3308685
UPC #
628167070003
Country of Origin
Canada
Dimensions
Elbow and Knee Pad Size
Universal
Size
Universal
Details
Item
Knee Pad
Style
Non-marring
Cap Material
Leather
Number of Straps
2
Closure Type
Hook-and-Loop, Quick Release
Color
Black, Brown
Pad Material
Gel
Strap Material
Elastic, Nylon
Closure
Buckle, Hook-and-Loop
Product Type
Knee Pad
Cap Stabilization
Stabilizing Cap
Features
Donut Shaped Padding, Leather Cover Protects from Slash Heat and Sparks, Removable Snap-On
Description
Knee Pad, Color Black, Brown, Size Universal, Features Donut Shaped Padding, Leather Cover Protects from Slash Heat and Sparks, Removable Snap-On, Number of Straps 2, Closure Buckle, Hook-and-Loop, Strap Material Elastic, Nylon, Cap Material Leather, Pad Material Gel, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.