Circuit Breaker Lockout, Red, 2-3/4 in. L

  • Mfr # 7257

  • Zoro # G3308956


product price:  $12.99
/ea

Key Features

Maximum Number of Padlocks
1
Material
Polypropylene and Nylon
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7257
Zoro #
G3308956
UPC #
190735096635
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
2 in
Overall Length
2 in
Overall Height
2.5 in
Length
2 3/4 in
Padlock Shackle Max. Dia.
9/32 in
Height
1 3/4 in
Width
1 13/16 in
Overall Depth
2 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Polypropylene and Nylon
Color
Red
Standards
OSHA 1910.147
Lockout Type
Clamp-On
Max. Number of Padlocks
1
For Use With
Circuit Breakers
Circuit Breaker Voltage
480/600
OSHA Compliant
Yes
Features
Thumbscrew
Includes
Detachable Cleat
Circuit Breaker Poles
1
Circuit Breaker Lockout Type
Clamp-On
Lockout Color
Red
Lockout Material
Nylon/Polypropylene
For Voltage
480/600V AC
Mount Type
Clamp-On
For Circuit Breaker Type
Single Pole

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 2.5 in, Overall Length 2 in, Overall Width 2 in, Features Thumbscrew, For Use With Circuit Breakers, Includes Detachable Cleat, Lockout Color Red, Lockout Material Nylon/Polypropylene, Mount Type Clamp-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.